Shop CONTINENTAL
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bulk Air Hose, 300 ft L, Blue
- Mfr # 20025541
- Zoro # G616388506
product price:Â
$
4,165.99
/ea
Key Features
Hose Length
300 ft
Standards
ARPM Class A
Hose Inside Dia.
1 1/2 in
Temp. Range
-20 Degrees to 210 Degrees F
Hose Tube Material
Nitrile Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20025541
- Zoro #
- G616388506
- UPC #
- 037256234101
- Country of Origin
- United States
- Item
- Bulk Air Hose
- Standards
- ARPM Class A
- Temp. Range
- -20 Degrees to 210 Degrees F
- Hose Tube Material
- Nitrile Synthetic Rubber
- Series
- VariFlex(TM) 300
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Cover Material
- Synthetic Rubber
- For Media Type
- Air
- Hose Color
- Red
Description
Bulk Air Hose, Hose Inside Dia. 1 1/2 in, Hose Length 300 ft, Hose Color Red, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.