Zoro Homepage

Bulk Air Hose, 400 ft L, Red

  • Mfr # 20012680

  • Zoro # G216388401


product price: $827.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Hose Length
400 ft
Hose Inside Dia.
1 in
Temp. Range
-10 Degrees to 158 Degrees F
Standards
ARPM Class B
Hose Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20012680
Zoro #
G216388401
UPC #
037256127045
Country of Origin
United States

Dimensions

Hose Length
400 ft
Hose Inside Dia.
1 in
Hose Outside Dia.
1.38 in

Details

Item
Bulk Air Hose
Temp. Range
-10 Degrees to 158 Degrees F
Standards
ARPM Class B
Hose Color
Blue
Compatible Chemicals
Water
Hose Reinforcement Material
Synthetic Yarn
Hose Tube Material
PVC
For Media Type
Air, Water
Max. Working Pressure @ 70 F
200 psi
Hose Cover Material
PVC
Series
Pliovic(R) Plus 250

Description

Bulk Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.38 in, Hose Length 400 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 200 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.