Bulk Air Hose, 400 ft L, Red
Mfr # 20025540
Zoro # G016388472
product price: $4,003.99
/eaKey Features
Hose Length
400 ft
Temp. Range
-20 Degrees to 210 Degrees F
Standards
ARPM Class A
Hose Inside Dia.
1 1/4 in
Hose Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20025540
Zoro #
G016388472
UPC #
037256499265
Country of Origin
United States
Dimensions
Hose Length
400 ft
Hose Inside Dia.
1 1/4 in
Details
Item
Bulk Air Hose
Temp. Range
-20 Degrees to 210 Degrees F
Standards
ARPM Class A
Hose Color
Red
Series
VariFlex(TM) 300
For Media Type
Air
Hose Reinforcement Material
Synthetic Yarn
Hose Cover Material
Synthetic Rubber
Max. Working Pressure @ 70 F
300 psi
Hose Tube Material
Nitrile Synthetic Rubber
Description
Bulk Air Hose, Hose Inside Dia. 1 1/4 in, Hose Length 400 ft, Hose Color Red, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.