Bulk Air Hose, 400 ft L, Red
Mfr # 20753510
Zoro # G316388363
product price: $827.99
/eaKey Features
Hose Inside Dia.
1 in
Standards
ARPM Class B
Temp. Range
-10 Degrees to 158 Degrees F
Hose Length
400 ft
Hose Reinforcement Material
Synthetic Yarn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20753510
Zoro #
G316388363
UPC #
037256521690
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 in
Hose Length
400 ft
Details
Item
Bulk Air Hose
Standards
ARPM Class B
Temp. Range
-10 Degrees to 158 Degrees F
Hose Reinforcement Material
Synthetic Yarn
Series
Pliovic(R) Plus 250
Compatible Chemicals
Water
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
250 psi
For Media Type
Air, Water
Hose Tube Material
PVC
Hose Color
Red
Description
Bulk Air Hose, Hose Inside Dia. 1 in, Hose Length 400 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.