Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air Hose, 400 ft L, Yellow

  • Mfr # 20026364

  • Zoro # G922582452


product price: $4,162.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026364
Zoro #
G922582452
UPC #
037256231179
Country of Origin
United States

Description

Bulk Air Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1.73 in, Hose Length 400 ft, Hose Color Yellow, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.