Zoro Homepage

Bulk Air Hose, 400 ft L, Yellow

  • Mfr # 20753498

  • Zoro # G516484568


product price: $1,006.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Standards
ARPM Class B
Hose Inside Dia.
1 in
Hose Length
400 ft
Temp. Range
-10 Degrees to 158 Degrees F
Hose Reinforcement Material
Synthetic Yarn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20753498
Zoro #
G516484568
UPC #
037256521683
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
400 ft

Details

Standards
ARPM Class B
Item
Bulk Air Hose
Temp. Range
-10 Degrees to 158 Degrees F
Hose Reinforcement Material
Synthetic Yarn
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
PVC
Compatible Chemicals
Water
For Media Type
Air, Water
Series
Pliovic(R) Plus 250
Hose Cover Material
PVC
Hose Color
Red

Description

Bulk Air Hose, Hose Inside Dia. 1 in, Hose Length 400 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.