Bulk Air Hose, 450 ft L, Red
Mfr # 20012610
Zoro # G116388440
product price: $770.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-10 Degrees to 158 Degrees F
Standards
ARPM Class B
Hose Inside Dia.
3/4 in
Hose Length
450 ft
Hose Reinforcement Material
Synthetic Yarn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20012610
Zoro #
G116388440
UPC #
037256126888
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4 in
Hose Length
450 ft
Hose Outside Dia.
1.11 in
Details
Item
Bulk Air Hose
Temp. Range
-10 Degrees to 158 Degrees F
Standards
ARPM Class B
Hose Reinforcement Material
Synthetic Yarn
Max. Working Pressure @ 70 F
250 psi
Hose Cover Material
PVC
For Media Type
Air, Water
Compatible Chemicals
Water
Hose Color
Red
Hose Tube Material
PVC
Series
Pliovic(R) Plus 250
Description
Bulk Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.11 in, Hose Length 450 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.