Shop CONTINENTAL
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bulk Air Hose, 450 ft L, Red
- Mfr # 20025532
- Zoro # G616388469
product price:Â
$
3,414.99
/ea
Key Features
Standards
ARPM Class A
Temp. Range
-20 Degrees to 210 Degrees F
Hose Inside Dia.
1 in
Hose Length
450 ft
Series
VariFlex(TM) 300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20025532
- Zoro #
- G616388469
- UPC #
- 037256130786
- Country of Origin
- United States
- Item
- Bulk Air Hose
- Standards
- ARPM Class A
- Temp. Range
- -20 Degrees to 210 Degrees F
- Series
- VariFlex(TM) 300
- Hose Color
- Red
- For Media Type
- Air
- Hose Cover Material
- Synthetic Rubber
- Hose Tube Material
- Nitrile Synthetic Rubber
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Reinforcement Material
- Synthetic Yarn
Dimensions
- Hose Inside Dia.
- 1 in
- Hose Length
- 450 ft
- Hose Outside Dia.
- 1.5 in
Description
Bulk Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.5 in, Hose Length 450 ft, Hose Color Red, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.