Zoro Homepage

Bulk Air Hose, 450 ft L, Red

  • Mfr # 20753593

  • Zoro # G116496008


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Hose Tube Material
PVC
Hose Cover Material
PVC
Standards
ARPM Class B
Hose Length
450 ft
Hose Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20753593
Zoro #
G116496008
UPC #
037256521706
Country of Origin
United States

Dimensions

Hose Length
450 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
PVC
Hose Cover Material
PVC
Standards
ARPM Class B
Item
Bulk Air Hose
Temp. Range
-10 Degrees to 158 Degrees F
Max. Working Pressure @ 70 F
250 psi
Hose Color
Red
For Media Type
Air, Water
Compatible Chemicals
Water
Hose Reinforcement Material
Synthetic Yarn
Series
Pliovic(R) Plus 250

Description

Bulk Air Hose, Hose Inside Dia. 3/4 in, Hose Length 450 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.