Zoro Homepage

Bulk Air Hose, 450 ft L, Yellow, 2 in W

  • Mfr # 20012756

  • Zoro # G116388358


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Hose Length
450 ft
Standards
ARPM Class B
Temp. Range
-10 Degrees to 158 Degrees F
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20012756
Zoro #
G116388358
UPC #
037256213410
Country of Origin
United States

Dimensions

Hose Length
450 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1.11 in

Details

Item
Bulk Air Hose
Standards
ARPM Class B
Temp. Range
-10 Degrees to 158 Degrees F
Hose Tube Material
PVC
Hose Reinforcement Material
Synthetic Yarn
Hose Color
Yellow
Hose Cover Material
PVC
For Media Type
Air, Water
Compatible Chemicals
Water
Max. Working Pressure @ 70 F
250 psi
Series
Pliovic(R) Plus 250

Description

Bulk Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.11 in, Hose Length 450 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.