Zoro Homepage

Bulk Air Hose, 450 ft L, Yellow

  • Mfr # 20026304

  • Zoro # G716388338


product price: $4,484.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Temp. Range
-20 Degrees to 190 Degrees F
Hose Length
450 ft
Safety Factor
4:1
Hose Inside Dia.
1 in
Standards
ARPM Class A, MSHA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026304
Zoro #
G716388338
UPC #
037256131424
Country of Origin
United States

Dimensions

Hose Length
450 ft
Hose Inside Dia.
1 in
Hose Outside Dia.
1.5 in

Details

Temp. Range
-20 Degrees to 190 Degrees F
Safety Factor
4:1
Standards
ARPM Class A, MSHA Approved
Item
Bulk Air Hose
Max. Working Pressure @ 70 F
500 psi
Hose Cover Material
Synthetic Rubber
Hose Color
Yellow
For Media Type
Gas, Oil
Compatible Chemicals
Gas, Oil
Hose Tube Material
Nitrile Synthetic Rubber
Hose Reinforcement Material
Synthetic Yarn
Series
Gorilla(R)

Description

Bulk Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.5 in, Hose Length 450 ft, Hose Color Yellow, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards ARPM Class A, MSHA Approved, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.