Zoro Homepage

Bulk Air Hose, 50 ft L, Red

  • Mfr # 20024077

  • Zoro # G216388975


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
50 ft
Standards
ARPM Class B
Temp. Range
-20 Degrees to 210 Degrees F
Hose Tube Material
Nitrile Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024077
Zoro #
G216388975
UPC #
037256126727
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
50 ft
Hose Outside Dia.
2.55 in

Details

Item
Bulk Air Hose
Standards
ARPM Class B
Temp. Range
-20 Degrees to 210 Degrees F
Hose Tube Material
Nitrile Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Series
Super Ortac(R)
Hose Color
Yellow
Max. Working Pressure @ 70 F
1,000 psi
Hose Reinforcement Material
Steel
For Media Type
Agricultural Spray Solution, Air, Oil, Petroleum-Based Solvent, Water
Compatible Chemicals
Agricultural Spray Solution, Oil, Petroleum-Based Solvent, Water

Description

Bulk Air Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2.55 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 1,000 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.