Zoro Homepage

Bulk Air Hose, 50 ft L, Yellow

  • Mfr # 20024056

  • Zoro # G116388990


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Hose Length
500 ft
Standards
ARPM Class B
Hose Inside Dia.
3/4 in
Temp. Range
-20 Degrees to 210 Degrees F
For Media Type
Agricultural Spray Solution, Air, Oil, Petroleum-Based Solvent, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024056
Zoro #
G116388990
UPC #
037256126659
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1.14 in

Details

Standards
ARPM Class B
Item
Bulk Air Hose
Temp. Range
-20 Degrees to 210 Degrees F
For Media Type
Agricultural Spray Solution, Air, Oil, Petroleum-Based Solvent, Water
Hose Reinforcement Material
Steel
Hose Color
Yellow
Compatible Chemicals
Agricultural Spray Solution, Oil, Petroleum-Based Solvent, Water
Hose Cover Material
Synthetic Rubber
Series
Super Ortac(R)
Hose Tube Material
Nitrile Synthetic Rubber
Max. Working Pressure @ 70 F
1,000 psi

Description

Bulk Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.14 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 1,000 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.