Bulk Air Hose, 500 ft L, Black
Mfr # 20025544
Zoro # G916388572
product price: $634.99
/ea
Free Shipping & Returns
Key Features
Safety Factor
4:1
Hose Length
500 ft
Temp. Range
-40 Degrees to 210 Degrees F
Hose Inside Dia.
3/16 in
Standards
ARPM Class C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20025544
Zoro #
G916388572
UPC #
037256130793
Country of Origin
United States
Dimensions
Hose Length
500 ft
Hose Inside Dia.
3/16 in
Hose Outside Dia.
0.44 in
Details
Safety Factor
4:1
Item
Bulk Air Hose
Temp. Range
-40 Degrees to 210 Degrees F
Standards
ARPM Class C
For Media Type
Economical Air, Water
Compatible Chemicals
Water
Hose Cover Material
EPDM Synthetic Rubber
Hose Color
Black
Max. Working Pressure @ 70 F
200 psi
Hose Tube Material
EPDM Synthetic Rubber
Hose Reinforcement Material
Synthetic Yarn
Series
Frontier(TM) 200
Description
Bulk Air Hose, Hose Inside Dia. 3/16 in, Hose Outside Dia. 0.44 in, Hose Length 500 ft, Hose Color Black, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.