Zoro Homepage

Bulk Air Hose, 500 ft L, Black

  • Mfr # 21189879

  • Zoro # G416389017


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM Class A
Hose Length
500 ft
Hose Inside Dia.
1/2 in
Temp. Range
-65 Degrees to 180 Degrees F
Hose Cover Material
Neoprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21189879
Zoro #
G416389017
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
1/2 in

Details

Standards
ARPM Class A
Item
Bulk Air Hose
Temp. Range
-65 Degrees to 180 Degrees F
Hose Cover Material
Neoprene Rubber
Hose Reinforcement Material
Textile Braid
Series
Arctic Ortac(R)
Hose Color
Blue
Hose Tube Material
Nitrile Synthetic Rubber
Compatible Chemicals
Fuel Oil, Kerosene, Oil, Water
For Media Type
Air, Fuel Oil, Kerosene, Oil, Water
Max. Working Pressure @ 70 F
300 psi

Description

Bulk Air Hose, Hose Inside Dia. 1/2 in, Hose Length 500 ft, Hose Color Blue, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Neoprene Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -65 Degrees to 180 Degrees F, Standards ARPM Class A, Hose Reinforcement Type Braid, Hose Reinforcement Material Textile Braid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.