Zoro Homepage

Bulk Air Hose, 500 ft L, Blue

  • Mfr # 20026318

  • Zoro # G516388507


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Hose Length
500 ft
Temp. Range
-20 Degrees to 210 Degrees F
Standards
ARPM Class A
Hose Inside Dia.
3/8 in
Hose Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026318
Zoro #
G516388507
UPC #
037256131455
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
3/8 in
Hose Outside Dia.
0.69 in

Details

Temp. Range
-20 Degrees to 210 Degrees F
Item
Bulk Air Hose
Standards
ARPM Class A
Hose Color
Blue
For Media Type
Air
Series
VariFlex(TM) 300
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Nitrile Synthetic Rubber
Hose Reinforcement Material
Synthetic Yarn
Max. Working Pressure @ 70 F
300 psi

Description

Bulk Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.69 in, Hose Length 500 ft, Hose Color Blue, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.