Zoro Homepage

Bulk Air Hose, 500 ft L, Blue

  • Mfr # 20026319

  • Zoro # G616388520


product price: $2,116.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 Degrees to 210 Degrees F
Standards
ARPM Class A
Hose Inside Dia.
1/2 in
Hose Length
500 ft
For Media Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026319
Zoro #
G616388520
UPC #
037256131462
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
500 ft
Hose Outside Dia.
0.86 in

Details

Temp. Range
-20 Degrees to 210 Degrees F
Standards
ARPM Class A
Item
Bulk Air Hose
For Media Type
Air
Hose Color
Blue
Series
VariFlex(TM) 300
Max. Working Pressure @ 70 F
300 psi
Hose Reinforcement Material
Synthetic Yarn
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Nitrile Synthetic Rubber

Description

Bulk Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.86 in, Hose Length 500 ft, Hose Color Blue, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.