Zoro Homepage

Bulk Air Hose, 500 ft L, Blue

  • Mfr # 20026921

  • Zoro # G616388568


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM Class C
Hose Inside Dia.
1/2 in
Safety Factor
4:1
Hose Length
500 ft
Temp. Range
-40 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026921
Zoro #
G616388568
UPC #
037256231278
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
500 ft
Hose Outside Dia.
0.81 in

Details

Standards
ARPM Class C
Safety Factor
4:1
Item
Bulk Air Hose
Temp. Range
-40 Degrees to 210 Degrees F
Compatible Chemicals
Water
Hose Reinforcement Material
Synthetic Yarn
Series
Frontier(TM) 200
Hose Cover Material
EPDM Synthetic Rubber
Max. Working Pressure @ 70 F
200 psi
Hose Color
Blue
Hose Tube Material
EPDM Synthetic Rubber
For Media Type
Economical Air, Water

Description

Bulk Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.81 in, Hose Length 500 ft, Hose Color Blue, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.