Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air Hose, 500 ft L, Green

  • Mfr # 20048519

  • Zoro # G516388514


product price: $1,556.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Standards
ARPM Class C
Hose Inside Dia.
3/4 in
Hose Length
500 ft
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20048519
Zoro #
G516388514
UPC #
037256078361
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
500 ft
Hose Outside Dia.
1.15 in

Details

Standards
ARPM Class C
Temp. Range
-40 Degrees to 210 Degrees F
Item
Bulk Air Hose
Safety Factor
4:1
Hose Color
Green
Compatible Chemicals
Water
Max. Working Pressure @ 70 F
300 psi
Hose Reinforcement Material
Synthetic Yarn
Series
Frontier(TM) 300
Hose Tube Material
EPDM Synthetic Rubber
Hose Cover Material
EPDM Synthetic Rubber
For Media Type
Economical Air, Water

Description

Bulk Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.15 in, Hose Length 500 ft, Hose Color Green, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.