Zoro Homepage

Bulk Air Hose, 500 ft L, Green

  • Mfr # 20116615

  • Zoro # G716388956


product price: $6,158.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Standards
ARPM Class A
Hose Length
500 ft
Temp. Range
-65 Degrees to 180 Degrees F
Hose Inside Dia.
3/4 in
Series
Arctic Ortac(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20116615
Zoro #
G716388956
UPC #
037256232268
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1.18 in

Details

Item
Bulk Air Hose
Standards
ARPM Class A
Temp. Range
-65 Degrees to 180 Degrees F
Series
Arctic Ortac(R)
Compatible Chemicals
Fuel Oil, Kerosene, Oil, Water
For Media Type
Air, Fuel Oil, Kerosene, Oil, Water
Max. Working Pressure @ 70 F
300 psi
Hose Cover Material
Neoprene Rubber
Hose Reinforcement Material
Textile Braid
Hose Color
Black
Hose Tube Material
Nitrile Synthetic Rubber

Description

Bulk Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.18 in, Hose Length 500 ft, Hose Color Black, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Neoprene Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -65 Degrees to 180 Degrees F, Standards ARPM Class A, Hose Reinforcement Type Braid, Hose Reinforcement Material Textile Braid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.