Bulk Air Hose, 500 ft L, Red
Mfr # 20025518
Zoro # G816388511
product price: $2,109.99
/eaKey Features
Temp. Range
-20 Degrees to 210 Degrees F
Hose Length
500 ft
Standards
ARPM Class A
Hose Inside Dia.
5/8 in
Hose Reinforcement Material
Synthetic Yarn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20025518
Zoro #
G816388511
UPC #
037256130762
Country of Origin
United States
Dimensions
Hose Length
500 ft
Hose Inside Dia.
5/8 in
Hose Outside Dia.
1.02 in
Details
Temp. Range
-20 Degrees to 210 Degrees F
Item
Bulk Air Hose
Standards
ARPM Class A
Hose Reinforcement Material
Synthetic Yarn
Hose Cover Material
Synthetic Rubber
For Media Type
Air
Hose Tube Material
Nitrile Synthetic Rubber
Series
VariFlex(TM) 300
Max. Working Pressure @ 70 F
300 psi
Hose Color
Red
Description
Bulk Air Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1.02 in, Hose Length 500 ft, Hose Color Red, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.