Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air Hose, 500 ft L, Red

  • Mfr # 20025787

  • Zoro # G316388516


product price: $1,083.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
5/8 in
Temp. Range
-40 Degrees to 210 Degrees F
Hose Length
500 ft
Standards
ARPM Class C
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20025787
Zoro #
G316388516
UPC #
037256130991
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
500 ft
Hose Outside Dia.
0.97 in

Details

Item
Bulk Air Hose
Temp. Range
-40 Degrees to 210 Degrees F
Standards
ARPM Class C
Safety Factor
4:1
Hose Color
Red
Max. Working Pressure @ 70 F
200 psi
Compatible Chemicals
Water
Hose Reinforcement Material
Synthetic Yarn
For Media Type
Economical Air, Water
Hose Cover Material
EPDM Synthetic Rubber
Hose Tube Material
EPDM Synthetic Rubber
Series
Frontier(TM) 200

Description

Bulk Air Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 0.97 in, Hose Length 500 ft, Hose Color Red, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.