Shop CONTINENTAL
See all product information
Create Account
Bulk Air Hose, 500 ft L, Red
- Mfr # 20025994
- Zoro # G916389036
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/8 in
Standards
ARPM Class A
Temp. Range
-20 Degrees to 210 Degrees F
Hose Length
500 ft
Max. Working Pressure @ 70 F
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20025994
- Zoro #
- G916389036
- UPC #
- 037256131134
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 500 ft
- Hose Outside Dia.
- 0.65 in
Details
- Item
- Bulk Air Hose
- Standards
- ARPM Class A
- Temp. Range
- -20 Degrees to 210 Degrees F
- Max. Working Pressure @ 70 F
- 250 psi
- Series
- Insta-Grip(TM) 250
- Hose Cover Material
- Nitrile; PVC
- Hose Reinforcement Material
- Flexten Yarn
- Hose Color
- Red
- Hose Tube Material
- Synthetic Rubber
- For Media Type
- Air
Description
Bulk Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.65 in, Hose Length 500 ft, Hose Color Red, Hose Tube Material Synthetic Rubber, Hose Cover Material Nitrile; PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Type Spiral, Hose Reinforcement Material Flexten Yarn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.