Bulk Air Hose, 500 ft L, Red
Mfr # 20867824
Zoro # G822577213
product price: $1,464.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20867824
Zoro #
G822577213
UPC #
037256579042
Country of Origin
United States
Description
Bulk Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.15 in, Hose Length 500 ft, Hose Color Green, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Safety Factor 4:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.