Zoro Homepage

Bulk Air Hose, 500 ft L, Yellow

  • Mfr # 20024049

  • Zoro # G116388938


product price: $2,903.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Hose Length
500 ft
Temp. Range
-20 Degrees to 210 Degrees F
Hose Inside Dia.
1/2 in
Standards
ARPM Class B
Hose Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024049
Zoro #
G116388938
UPC #
037256126628
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
1/2 in
Hose Outside Dia.
0.91 in

Details

Temp. Range
-20 Degrees to 210 Degrees F
Standards
ARPM Class B
Item
Bulk Air Hose
Hose Color
Yellow
Hose Tube Material
Nitrile Synthetic Rubber
Hose Reinforcement Material
Steel
Compatible Chemicals
Agricultural Spray Solution, Oil, Petroleum-Based Solvent, Water
Max. Working Pressure @ 70 F
1,000 psi
Series
Super Ortac(R)
For Media Type
Agricultural Spray Solution, Air, Oil, Petroleum-Based Solvent, Water
Hose Cover Material
Synthetic Rubber

Description

Bulk Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.91 in, Hose Length 500 ft, Hose Color Yellow, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 1,000 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.