Zoro Homepage

Bulk Air Hose, 500 ft L, Yellow

  • Mfr # 20024054

  • Zoro # G716388949


product price: $3,319.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Temp. Range
-20 Degrees to 210 Degrees F
Standards
ARPM Class B
Hose Inside Dia.
3/4 in
Hose Length
500 ft
Max. Working Pressure @ 70 F
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024054
Zoro #
G716388949
UPC #
037256126642
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
500 ft
Hose Outside Dia.
1.14 in

Details

Temp. Range
-20 Degrees to 210 Degrees F
Standards
ARPM Class B
Item
Bulk Air Hose
Max. Working Pressure @ 70 F
1,000 psi
For Media Type
Agricultural Spray Solution, Air, Oil, Petroleum-Based Solvent, Water
Compatible Chemicals
Agricultural Spray Solution, Oil, Petroleum-Based Solvent, Water
Hose Reinforcement Material
Steel
Hose Tube Material
Nitrile Synthetic Rubber
Series
Super Ortac(R)
Hose Color
Yellow
Hose Cover Material
Synthetic Rubber

Description

Bulk Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.14 in, Hose Length 500 ft, Hose Color Yellow, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 1,000 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.