Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air Hose, 500 ft L, Yellow

  • Mfr # 20026845

  • Zoro # G916388565


product price: $1,556.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Safety Factor
4:1
Hose Length
500 ft
Temp. Range
-40 Degrees to 210 Degrees F
Hose Inside Dia.
3/4 in
Standards
ARPM Class C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026845
Zoro #
G916388565
UPC #
037256218941
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1.15 in

Details

Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Standards
ARPM Class C
Item
Bulk Air Hose
Hose Tube Material
EPDM Synthetic Rubber
Compatible Chemicals
Water
Hose Cover Material
EPDM Synthetic Rubber
Hose Color
Yellow
Hose Reinforcement Material
Synthetic Yarn
Max. Working Pressure @ 70 F
300 psi
For Media Type
Economical Air, Water
Series
Frontier(TM) 300

Description

Bulk Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.15 in, Hose Length 500 ft, Hose Color Yellow, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.