Bulk Air Hose, 500 ft L, Yellow
- Mfr # 20026847
- Zoro # G916388589
product price:Â
$
1,145.99
/ea
Key Features
Hose Length
500 ft
Safety Factor
4:1
Hose Inside Dia.
3/4 in
Temp. Range
-40 Degrees to 210 Degrees F
For Media Type
Petrochemical, Refineries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20026847
- Zoro #
- G916388589
- UPC #
- 037256231247
- Country of Origin
- United States
- Item
- Bulk Air Hose
- Safety Factor
- 4:1
- Temp. Range
- -40 Degrees to 210 Degrees F
- For Media Type
- Petrochemical, Refineries
- Series
- Nitrogen Service
- Hose Cover Material
- EPDM Synthetic Rubber
- Compatible Chemicals
- Petrochemical, Refineries
- Hose Tube Material
- EPDM Synthetic Rubber
- Hose Reinforcement Material
- Polyester
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Color
- Yellow
Dimensions
- Hose Length
- 500 ft
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia.
- 1.15 in
Description
Bulk Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.15 in, Hose Length 500 ft, Hose Color Yellow, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Safety Factor 4:1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.