Zoro Homepage

Bulk Air Hose, 500 ft L, Yellow

  • Mfr # 20127382

  • Zoro # G016388540


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 210 Degrees F
Standards
ARPM Class C
Hose Length
500 ft
Hose Inside Dia.
3/8 in
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20127382
Zoro #
G016388540
UPC #
037256270970
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
3/8 in
Hose Outside Dia.
0.7 in

Details

Temp. Range
-40 Degrees to 210 Degrees F
Standards
ARPM Class C
Item
Bulk Air Hose
Safety Factor
4:1
Hose Cover Material
EPDM Synthetic Rubber
Hose Color
Yellow
Series
Frontier(TM) 300
Max. Working Pressure @ 70 F
300 psi
Hose Tube Material
EPDM Synthetic Rubber
Compatible Chemicals
Water
Hose Reinforcement Material
Synthetic Yarn
For Media Type
Economical Air, Water

Description

Bulk Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.7 in, Hose Length 500 ft, Hose Color Yellow, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.