Bulk Air Hose, 500 ft L, Yellow
Mfr # 20127385
Zoro # G622582448
product price: $1,486.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20127385
Zoro #
G622582448
UPC #
037256270987
Country of Origin
United States
Description
Bulk Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.84 in, Hose Length 500 ft, Hose Color Yellow, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.