Zoro Homepage

Bulk Air Hose, 600 ft L, Blue

  • Mfr # 21161531

  • Zoro # G821901415


product price: $954.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21161531
Zoro #
G821901415
UPC #
-
Country of Origin
United States

Description

Bulk Air Hose, Hose Inside Dia. 3/8 in, Hose Length 600 ft, Hose Color Blue, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Neoprene Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -65 Degrees to 180 Degrees F, Standards ARPM Class A, Hose Reinforcement Type Braid, Hose Reinforcement Material Textile Braid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.