Zoro Homepage

Bulk Air Hose, 750 ft L, Red

  • Mfr # 20753493

  • Zoro # G516388453


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM Class B
Temp. Range
-10 Degrees to 158 Degrees F
Hose Inside Dia.
1/4 in
Hose Length
750 ft
Max. Working Pressure @ 70 F
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20753493
Zoro #
G516388453
UPC #
037256521669
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
750 ft

Details

Standards
ARPM Class B
Item
Bulk Air Hose
Temp. Range
-10 Degrees to 158 Degrees F
Max. Working Pressure @ 70 F
300 psi
Compatible Chemicals
Water
Hose Cover Material
PVC
Hose Tube Material
PVC
Hose Color
Red
Hose Reinforcement Material
Synthetic Yarn
For Media Type
Air, Water
Series
Pliovic(R) GS

Description

Bulk Air Hose, Hose Inside Dia. 1/4 in, Hose Length 750 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.