Bulk Air Hose, 750 ft L, Yellow
Mfr # 20129501
Zoro # G716388406
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/4 in
Temp. Range
-10 Degrees to 158 Degrees F
Standards
ARPM Class B
Hose Length
750 ft
Compatible Chemicals
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20129501
Zoro #
G716388406
UPC #
037256271021
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4 in
Hose Length
750 ft
Hose Outside Dia.
0.45 in
Details
Temp. Range
-10 Degrees to 158 Degrees F
Standards
ARPM Class B
Item
Bulk Air Hose
Compatible Chemicals
Water
Hose Tube Material
PVC
For Media Type
Air, Water
Max. Working Pressure @ 70 F
300 psi
Hose Cover Material
PVC
Series
Pliovic(R) GS
Hose Reinforcement Material
Synthetic Yarn
Hose Color
Yellow
Description
Bulk Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.45 in, Hose Length 750 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.