Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Chemical Transfer Hoses

  • Mfr # PFW200-25

  • Zoro # G816526326


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Configuration
Bulk Hose
Standards
No Standards Met
Temp. Range
-40 Degrees to 220 Degrees F
Compatible Chemicals
Acid, Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFW200-25
Zoro #
G816526326
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
2 in
Hose Length
25 ft
Bend Radius
5 in
Hose Outside Dia.
2 53/100 in

Details

Hose Configuration
Bulk Hose
Item
Bulk Chemical Hose
Standards
No Standards Met
Temp. Range
-40 Degrees to 220 Degrees F
Compatible Chemicals
Acid, Alcohol
Hose Cover Material
EPDM
Hose Color
Purple
Hose Reinforcement Material
Synthetic Fabric
For Media Type
Acid, Alcohol
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
EPDM

Description

Bulk Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 53/100 in, Hose Length 25 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Purple, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 220 Degrees F, Standards No Standards Met, Bend Radius 5 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.