Zoro Homepage

Bulk Chemical Transfer Hoses

  • Mfr # PFW300-15

  • Zoro # G516526305


product price: $1,276.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 220 Degrees F
Hose Configuration
Bulk Hose
Standards
No Standards Met
Hose Inside Dia.
3 in
Hose Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFW300-15
Zoro #
G516526305
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
3 in
Hose Length
15 ft
Hose Outside Dia.
3 29/50 in
Bend Radius
7 in

Details

Temp. Range
-40 Degrees to 220 Degrees F
Hose Configuration
Bulk Hose
Standards
No Standards Met
Item
Bulk Chemical Hose
Hose Color
Purple
For Media Type
Acid, Alcohol
Compatible Chemicals
Acid, Alcohol
Hose Reinforcement Material
Synthetic Fabric
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
150 psi

Description

Bulk Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 29/50 in, Hose Length 15 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Purple, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 220 Degrees F, Standards No Standards Met, Bend Radius 7 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.