Zoro Homepage

Bulk Heavy Duty Air Hose

  • Mfr # UBH20060-25

  • Zoro # G416526696


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Safety Factor
4:1
Temp. Range
-40 Degrees to 302 Degrees F
Hose Configuration
Bulk Hose
Hose Inside Dia.
2 in
Hose Reinforcement Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBH20060-25
Zoro #
G416526696
UPC #
-
Country of Origin
Canada

Dimensions

Hose Length
25 ft
Hose Inside Dia.
2 in
Hose Outside Dia.
2.57 in

Details

Safety Factor
4:1
Temp. Range
-40 Degrees to 302 Degrees F
Hose Configuration
Bulk Hose
Item
Bulk Heavy Duty Air Hose
Hose Reinforcement Material
Steel
Hose Tube Material
Chlorinated Polyethylene (CPE)
Hose Color
Black
For Media Type
Air
Series
ULT-BRAID
Max. Working Pressure @ 70 F
600 psi
Hose Cover Material
Chlorinated Polyethylene (CPE)

Description

Bulk Heavy Duty Air Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2.57 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material Chlorinated Polyethylene (CPE), Hose Cover Material Chlorinated Polyethylene (CPE), Max. Working Pressure @ 70 F 600 psi, Temp. Range -40 Degrees to 302 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.