Zoro Homepage

Bulk Heavy Duty Air Hose

  • Mfr # UBH20060-50

  • Zoro # G116526613


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Temp. Range
-40 Degrees to 302 Degrees F
Safety Factor
4:1
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBH20060-50
Zoro #
G116526613
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
2 in
Hose Length
50 ft
Hose Outside Dia.
2.57 in

Details

Temp. Range
-40 Degrees to 302 Degrees F
Safety Factor
4:1
Item
Bulk Heavy Duty Air Hose
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
600 psi
Hose Color
Black
Hose Cover Material
Chlorinated Polyethylene (CPE)
Hose Tube Material
Chlorinated Polyethylene (CPE)
Series
ULT-BRAID
Hose Reinforcement Material
Steel
For Media Type
Air

Description

Bulk Heavy Duty Air Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2.57 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Chlorinated Polyethylene (CPE), Hose Cover Material Chlorinated Polyethylene (CPE), Max. Working Pressure @ 70 F 600 psi, Temp. Range -40 Degrees to 302 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.