Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Oxygen Hose

  • Mfr # OXR02520-250

  • Zoro # G016526300


product price: $1,264.99
/ea
Free Shipping & Returns

Key Features

Hose Length
250 ft
Max. Working Pressure @ 70 F
200 psi
Hose Color
Green
Hose Configuration
Bulk Hose
Hose Inside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OXR02520-250
Zoro #
G016526300
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
250 ft
Hose Inside Dia.
1/4 in

Details

Item
Bulk Welding Hose
Max. Working Pressure @ 70 F
200 psi
Hose Color
Green
Hose Configuration
Bulk Hose
Temp. Range
-40 Degrees to 120 Degrees F
Standards
Meets ARPM IP-7
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Hose Grade
R

Description

Item Bulk Welding Hose, Hose Inside Dia. 1/4 in, Hose Length 250 ft, Hose Color Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards Meets ARPM IP-7, Hose Configuration Bulk Hose, Hose Grade R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.