Zoro Homepage

Bulk Petroleum Transfer Hose

  • Mfr # PTH400-25

  • Zoro # G216093244


product price: $2,549.99
/ea
Free Shipping & Returns

Key Features

Hose Length
25 ft
Hose Inside Dia.
4 in
For Media Type
Ethanol Blend, Gasoline, Oil, Petroleum
Max. Working Pressure @ 70 F
150 psi
Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH400-25
Zoro #
G216093244
UPC #
-
Country of Origin
Canada

Dimensions

Hose Length
25 ft
Hose Inside Dia.
4 in
Hose Outside Dia.
4 3/5 in
Bend Radius
10 in

Details

Item
Bulk Petroleum Transfer Hose
For Media Type
Ethanol Blend, Gasoline, Oil, Petroleum
Max. Working Pressure @ 70 F
150 psi
Hose Color
Black
Compatible Chemicals
Ethanol Blend, Gasoline, Oil, Petroleum
Hose Reinforcement Material
Synthetic Fabric
Hose Configuration
Bulk Hose
Hose Cover Material
NBR/PVC
Hose Tube Material
NBR

Description

Bulk Petroleum Transfer Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/5 in, Hose Length 25 ft, Hose Tube Material NBR, Hose Cover Material NBR/PVC, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Bend Radius 10 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.