Bulk Petroleum Transfer Hose
Mfr # PTH400-50
Zoro # G916093223
product price: $4,078.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Hose Length
50 ft
Hose Inside Dia.
4 in
Hose Reinforcement Material
Synthetic Fabric
Hose Tube Material
NBR
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTH400-50
Zoro #
G916093223
UPC #
-
Country of Origin
Canada
Dimensions
Hose Length
50 ft
Hose Inside Dia.
4 in
Bend Radius
10 in
Hose Outside Dia.
4 3/5 in
Details
Item
Bulk Petroleum Transfer Hose
Hose Reinforcement Material
Synthetic Fabric
Hose Tube Material
NBR
Hose Configuration
Bulk Hose
Hose Cover Material
NBR/PVC
For Media Type
Ethanol Blend, Gasoline, Oil, Petroleum
Hose Color
Black
Compatible Chemicals
Ethanol Blend, Gasoline, Oil, Petroleum
Max. Working Pressure @ 70 F
150 psi
Description
Bulk Petroleum Transfer Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/5 in, Hose Length 50 ft, Hose Tube Material NBR, Hose Cover Material NBR/PVC, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Bend Radius 10 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.