Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Welding Hose, 700 ft L

  • Mfr # 20322226

  • Zoro # G616388940


product price: $3,521.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hose Color
Green
Standards
ARPM IP-7, CGA E-1
Temp. Range
-40 Degrees to 120 Degrees F
Max. Working Pressure @ 70 F
200 psi
Hose Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20322226
Zoro #
G616388940
UPC #
037256510106
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
700 ft

Details

Hose Color
Green
Item
Bulk Welding Hose
Standards
ARPM IP-7, CGA E-1
Temp. Range
-40 Degrees to 120 Degrees F
Max. Working Pressure @ 70 F
200 psi
Hose Grade
T
Hose Configuration
Bulk Hose
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Synthetic Rubber

Description

Item Bulk Welding Hose, Hose Inside Dia. 3/8 in, Hose Length 700 ft, Hose Color Green, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards ARPM IP-7, CGA E-1, Hose Configuration Bulk Hose, Hose Grade T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.