Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Welding Hose, 700 ft L, Green

  • Mfr # 20027296

  • Zoro # G916388992


product price: $2,651.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Temp. Range
-40 Degrees to 120 Degrees F
Hose Inside Dia.
3/8 in
Hose Color
Green
Hose Length
700 ft
Standards
ARPM IP-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20027296
Zoro #
G916388992
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
700 ft

Details

Temp. Range
-40 Degrees to 120 Degrees F
Hose Color
Green
Item
Bulk Welding Hose
Standards
ARPM IP-7
Max. Working Pressure @ 70 F
200 psi
Hose Grade
R
Hose Cover Material
EPDM, Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Hose Configuration
Bulk Hose

Description

Item Bulk Welding Hose, Hose Inside Dia. 3/8 in, Hose Length 700 ft, Hose Color Green, Hose Tube Material Synthetic Rubber, Hose Cover Material EPDM, Synthetic Rubber, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards ARPM IP-7, Hose Configuration Bulk Hose, Hose Grade R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.