Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX210, BX, Polybutadiene Rubber, 213 in, 21/32 in Top Width
- Mfr # BX210
- Zoro # G5204670
product price:Â
$
79.29
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX210
- Zoro #
- G5204670
- UPC #
- 037256048210
- Country of Origin
- United States
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 213 in
- Belt Trade Size
- BX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX210
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Edge Construction
- Raw Edge
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX210, Number of Bands 1, Outside Length 213 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.