V-Belt, 28X8X800, V, NR, 850.27 mm, 28-mm Top Width
- Mfr # 28X8X800
- Zoro # G206603248
product price:Â
$
98.15
/ea
Key Features
V-Belt Section
V
Industry Number
28X8X800
Top Width
28 mm
Outside Length
850.27 mm
Material
NR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28X8X800
- Zoro #
- G206603248
- UPC #
- 4014486173895
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Section
- V
- Industry Number
- 28X8X800
- Material
- NR
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 28 mm
- Outside Length
- 850.27 mm
Description
Variable Speed Belt; 27 Degree Angle; 800MM Pitch Length; 28MM Belt Width; 850.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.