Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX52, BX, Polybutadiene Rubber, 55 in, 21/32 in Top Width
- Mfr # BX52
- Zoro # G5164028
product price:Â
$
23.65
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX52
- Zoro #
- G5164028
- UPC #
- 037256047718
- Country of Origin
- Mexico
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 55 in
- Belt Trade Size
- BX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX52
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Raw Edge
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 230 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
The CONTINENTAL - BX52 is a cogged, classical V-Belt designed for use with multiple belt systems. Constructed from polybutadiene, it is made from Polybutadiene, a material known for its properties of resisting certain environmental factors like heat and chemicals. This V-belt features raw edge construction which enhances its grip and power transmission efficiency.
Key Features of the CONTINENTAL - BX52 Cogged, Classical V-Belt:
- Belt Material: The belt material is made from Polybutadiene, known for its properties of resisting certain environmental factors.
- Construction: Raw Edge, Cogged construction enhances grip and power transmission efficiency.
- Number of Ribs: One rib present in the V-Belt helps distribute load evenly thereby improving its performance.
- Outside Length: With an outside length of 55 inches, this belt is designed with an outside length of 55 inches, which may be suitable for various industrial applications including machinery drive systems.
- Resistance Properties: The product has Heat Resistant and Oil Resistant properties. These are intended to help maintain functionality under specified conditions.
- Temp. Range: Rated for operation within a temperature range of -40 Degrees to 230 Degrees F based on manufacturer's specifications
- V-Belt Section & Type: Classified under 'BX' section indicating specific dimensions suitable for certain machinery; also classified as 'Classical; Cogged' type enhancing compatibility with various equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.