Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX66, BX, Polybutadiene Rubber, 69 in, 21/32 in Top Width
- Mfr # BX66
- Zoro # G5253083
product price:Â
$
24.79
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX66
- Zoro #
- G5253083
- UPC #
- 037256047831
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX66
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 69 in
- Belt Trade Size
- BX
- Nominal Length
- 69 in
Description
Here is the revised description:
The CONTINENTAL - BX66 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene, this V-belt is constructed from Polybutadiene, a material known for its properties of flexibility and potential resistance to certain environmental factors. It features a raw edge construction and is classified under the BX trade size.
Key Features of the CONTINENTAL - BX66 V-Belt:
- Belt Material: The belt material is made from Polybutadiene which provides durability, flexibility, and potential resistance to certain environmental factors.
- Construction: Raw Edge, Cogged construction enhances grip and power transmission efficiency.
- For Use With: Designed for use with Multiple Belt Systems.
- Temperature Range: Is rated for operation within a temperature range of -40 Degrees to 230 Degrees F. Performance may vary depending on the specific conditions.
- Number of Ribs: Contains one rib that enhances its grip and distributes load evenly across the belt surface.
- V-Belt Section & Type: Classified under the BX section indicating its dimensions and compatibility with certain machinery. This cogged classical type is designed for use in various industrial applications. Efficiency may depend on the specific application and usage conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.