Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX64, BX, Polybutadiene Rubber, 67 in, 21/32 in Top Width
- Mfr # BX64
- Zoro # G5178947
product price:Â
$
28.49
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX64
- Zoro #
- G5178947
- UPC #
- 037256047817
- Country of Origin
- United States
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 67 in
- Belt Trade Size
- BX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX64
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 230 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
The CONTINENTAL - BX64 is a Cogged, Classical V-Belt intended for potential use in various belt systems. Constructed from Polybutadiene material, this V-belt features raw edge construction and has resistance properties against heat and oil. It may be appropriate for a variety of industrial applications where power transmission is needed.
Key Features of the CONTINENTAL - BX64 V-Belt:
- Belt Material: The belt is constructed from Polybutadiene which has characteristics such as flexibility, and shows some resistance to environmental factors like heat and chemicals.
- Construction: Raw Edge, Cogged design enhances grip and load distribution for improved power transmission efficiency.
- Temperature Range: This belt is rated to operate within the specified temperature range while maintaining its physical properties.
- V-Belt Section: Classified under the "BX" section indicating its specific dimensions and compatibility with certain machinery types.
- Outside Length & Top Width: Measuring 67 inches in outside length and having a top width of 21/32 inch ensures proper fitment within various industrial machinery or commercial equipment setups.
- Resistance Properties: Its resistance properties against heat and oil suggest compatibility with environments where exposure to these elements might occur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.