Shop PIX
See all product information
Create Account
Wedged Cogged V-Belt, Pix-X'tra, 3VX325, 3VX, EPDM, 32-1/2 in, 3/8 in Top Width
- Mfr # 3VX325
- Zoro # G109713112
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
V-Belt Type
Wedge; Cogged
Belt Series
Pix-X'tra
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX325
- Zoro #
- G109713112
- UPC #
- 848756008402
- Country of Origin
- India
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Wedge; Cogged
- Belt Series
- Pix-X'tra
- V-Belt Section
- 3VX
- Industry Number
- 3VX325
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -31 Degrees to 266 Degrees F
- Standards
- BS 3790, IS 2494, ISO 4184, RMA IP 22, RMA IP 23
- For Use With
- General Industrial
- Weight
- 0.1
- Construction
- Raw Edge Cogged
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 32-1/2 in
Description
The PIX - 3VX325 is a Cogged, Wedge V-Belt designed for general industrial use. Constructed with EPDM material, this V-belt features EPDM material, known for its properties of durability and resistance to certain environmental factors like heat and chemicals. With its raw edge cogged construction, it is designed for potential efficiency in power transmission across a variety of machinery drive systems.
Key Features of the PIX - 3VX325 Cogged, Wedge V-Belt:
- Material: The belt is constructed with EPDM, a material recognized for its durable nature and resilience against some environmental conditions.
- Number of Ribs: It features a single rib, intended to enhance grip potentially leading to an even distribution of load that may improve power transmission efficiency.
- Outside Length: With an outside length of 32.5 inches, it's designed with the intention to provide suitable fitment and tension across multiple industrial applications.
- Temp Range: This belt is rated for operation within the temperature range between -31 Deg F up until 266 Deg F while maintaining its specified functions under these conditions.
- V-Belt Section: Classified under the "3VX" section indicating its dimensions and compatibility with certain machinery.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.