Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX90, BX, Polybutadiene Rubber, 93 in, 21/32 in Top Width
- Mfr # BX90
- Zoro # G5267558
product price:Â
$
35.99
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX90
- Zoro #
- G5267558
- UPC #
- 037256047978
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX90
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 230 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
The CONTINENTAL - BX90 is a cogged, classical V-Belt made from polybutadiene. This type of belt is suitable for use within specified multi-belt systems across a range of industrial applications. Its raw edge and cogged construction are intended to improve grip and distribute load more evenly which may enhance power transmission efficiency, making it an essential component in machinery drive systems.
Key Features of the CONTINENTAL - BX90 Cogged, Classical V-Belt:
- Belt Material: The belt material is Polybutadiene which contributes to its potential durability, flexibility, and resistance against certain environmental factors like heat and chemicals.
- Construction: Raw Edge, Cogged construction is intended to improve grip and distribute load more evenly which may enhance power transmission efficiency.
- Operating Temperature Range: With a temperature range of -40 Degrees to 230 Degrees F, this V-belt is rated for operation within the specified temperature range without expected loss of functionality or integrity.
- Outside Length & Top Width: An outside length of 93 inches and top width of 21/32 inch are intended to provide appropriate fitment and tension across a variety of industrial settings based on specifications.
- V-Belt Section & Type: Classified as 'BX' section indicating its dimensions compatibility with certain machinery; It's a classical cogged type designed for compatibility with specific types of industrial machinery or commercial equipment
- Resistance Properties: Heat Resistance and Oil Resistance are features that could potentially make it suitable in environments where exposure to high temperatures or oil-based substances might be present
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.