Zoro Homepage

C131 Classical V-Belt, 135 in Outside Length, 7/8 in Top Width, 17/32" Thickness, 1 Ribs

  • Mfr # C131

  • Zoro # G5176171


product price: $64.79
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
C
Industry Number
C131
Outside Length
135 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C131
Zoro #
G5176171
UPC #
037256057427
Country of Origin
United States

Dimensions

Outside Length
135 in
Top Width
7/8 in
Thickness
17/32"
Belt Trade Size
C

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C131
Number of Ribs
1
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Wrapped
Number of Bands
1
Minimum Operating Temperature
-40 Degrees F
Belt Material
Polybutadiene
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Maximum Operating Temperature
140 Degrees F

Description

Wedge V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C131, Number of Bands 1, Outside Length 135 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.